Motion
EU12
Chiller/Cooling Tower Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, J-Face / Removable Base Mount, Continuous Duty
Mi Item #04377189
MFR #EU12
Price$1,318.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, J-Face / Removable Base Mount, Continuous Duty
Mi Item #04377189
MFR #EU12

Mfr description
3 HP,3450 RPM,EU12,208-230 V,56J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.66/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    13.8 in
  • Service Factor
    1.15
  • Torque
    83.96 ft-lbs
  • Weight
    17 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    13 to 13.7 A
  • Maximum Speed
    3450 rpm
  • Model
    T063CPL1455013J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    J-Face / Removable Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    40 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    97 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382054083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)