Motion
EU03
Chiller/Cooling Tower Motor - 1/2 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, J-Face / Removable Base Mount, Continuous Duty
Mi Item #04377236
MFR #EU03
Price$542.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1/2 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, J-Face / Removable Base Mount, Continuous Duty
Mi Item #04377236
MFR #EU03

Mfr description
1/2 HP,3450 & 2850 RPM,EU03,115/208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.81/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    11.8 in
  • Shaft Diameter
    0.6250 in
  • Torque
    12.19 ft-lbs
  • Weight
    26.7 lbs

Details

  • Applications
    Booster Irrigation Pumps, Chiller, Commercial Duty Pumping Applications, Condensate, De-Watering Pumps, Dishwasher, Hvac Duty Pumps, Part Washer Pumps, Watering
  • Base RPM
    2850 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    7.80 / 4.10–3.90 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    3.9 to 4.1 A, 7.8 A
  • Maximum Speed
    3450 rpm
  • Model
    C063HMR5044013J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230//110/220 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    J-Face / Removable Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Start Capacitance
    297 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382053871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)