1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ISCAR METALS INC
4513027
Clamp, Tool Style Code: NUT ER32 TOP, Hardware Compatibility: Collet Chuck, Thread Size: M40x1.5mm
MI ITEM #
04377246
MFR #
4513027
List Price
$137.68
/each
Qty
Add to Cart
Previous Page
Home
ISCAR METALS INC 4513027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR METALS INC
4513027
Clamp, Tool Style Code: NUT ER32 TOP, Hardware Compatibility: Collet Chuck, Thread Size: M40x1.5mm
MI ITEM #
04377246
MFR #
4513027
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$137.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4513027 NUT ER32 TOP
Specifications
Tool Style Code
NUT ER32 TOP
Hardware Comp
Collet Chuck
Thread Size
M40x1.5 mm
Clamp Body Diameter
50 mm
Clamp Height
22 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data