Motion
GRG8260009.00

GROVE GEAR
GRG8260009.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #04377430
MFR #GRG8260009.00
Price$2,380.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8260009.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #04377430
MFR #GRG8260009.00

Mfr description
GRG-B826-50-L REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,380.04/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Housing Height
    8.0000 in, 203.20 mm
  • Housing Length
    7.1200 in, 180.80 mm
  • Housing Width
    4.8400 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    7.1200 in, 180.80 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in/lb;208.2 nm
  • Nominal Ratio
    50:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    6.0700 in;154.20 mm
  • Weight
    52 lbs, 23.6 kg
  • Width
    4.8400 in, 122.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.42 hp
  • Horsepower Rating Normal Duty
    1.42 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-B826-50-L
  • Max Input Horsepower
    1.42 hp
  • Mounting Type
    Base
  • Output
    1.023 hp;0.76 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)