Motion
3" 36G ROLOC DISC 01344

3M
3" 36G ROLOC DISC 01344

Roloc™ Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Plastic Backing Material, 36 Grit
MI ITEM #04377451
MFR #3" 36G ROLOC DISC 01344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3" 36G ROLOC DISC 01344

Roloc™ Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Plastic Backing Material, 36 Grit
MI ITEM #04377451
MFR #3" 36G ROLOC DISC 01344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3" 36G ROLOC DISC 01344
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Plastic
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60510027919
  • Manufacturer Upc Number
    00051131013445
  • UPC_NO
    00051131013445
  • Mounting Type
    Quick-Change Roloc™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text