Motion
7100035388 897 CLEAR, 36 MM X 330 M 6 ROLLS PER CASE

3M
7100035388 897 CLEAR, 36 MM X 330 M 6 ROLLS PER CASE

897 Clear, 36 mm X 330 m 6 rolls per case
MI ITEM #04377452
MFR #7100035388 897 CLEAR, 36 MM X 330 M 6 ROLLS PER CASE
List Price$149.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100035388 897 CLEAR, 36 MM X 330 M 6 ROLLS PER CASE

897 Clear, 36 mm X 330 m 6 rolls per case
MI ITEM #04377452
MFR #7100035388 897 CLEAR, 36 MM X 330 M 6 ROLLS PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.54/each for your price

Overview

Mfr description
7100035388 897 CLEAR, 36 MM X 330 M 6
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Plastic
  • Manufacturer Upc Number
    00051115817335
  • UPC_NO
    00051115817335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text