Motion
05875 PTFE FILM TAPE 5490 GRAY 3/4"X36YD 3.5 MIL

3M
05875 PTFE FILM TAPE 5490 GRAY 3/4"X36YD 3.5 MIL

3M™ PTFE Film Tape 5490, Brown, 3/4 in x 36 yd, 3.7 mil, 12 rolls per case, Boxed
Mi Item #04377454
MFR #05875 PTFE FILM TAPE 5490 GRAY 3/4"X36YD 3.5 MIL
Price$201.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05875 PTFE FILM TAPE 5490 GRAY 3/4"X36YD 3.5 MIL

3M™ PTFE Film Tape 5490, Brown, 3/4 in x 36 yd, 3.7 mil, 12 rolls per case, Boxed
Mi Item #04377454
MFR #05875 PTFE FILM TAPE 5490 GRAY 3/4"X36YD 3.5 MIL

Mfr description
05875 PTFE FILM TAPE 5490 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.08/rl

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    3.7 mil
  • Weight
    0.317 lb
  • Width
    3/4 in

Details

  • Application
    Pipe Sealing
  • Color
    Gray
  • Manufacturer Stock Number
    70016054242
  • Manufacturer Upc Number
    00021200058752
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200058752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)