Motion
06405 VINYL TAPE 471 + PN6405 1/4"X36YD

3M
06405 VINYL TAPE 471 + PN6405 1/4"X36YD

3M™ Vinyl Tape 471+, Indiago, 1/4 in x 36 yd, 5.3 mil, 144 rolls per case, PN6405, Individually Wrapped Conveniently Packaged
MI ITEM #04377455
MFR #06405 VINYL TAPE 471 + PN6405 1/4"X36YD
Price$17.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06405 VINYL TAPE 471 + PN6405 1/4"X36YD

3M™ Vinyl Tape 471+, Indiago, 1/4 in x 36 yd, 5.3 mil, 144 rolls per case, PN6405, Individually Wrapped Conveniently Packaged
MI ITEM #04377455
MFR #06405 VINYL TAPE 471 + PN6405 1/4"X36YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.12/rl

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    5.2 mil
  • Width
    1/4 in

Details

  • Adhesion Strength
    23 oz-in
  • Backing Material
    Vinyl
  • Color
    Blue
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00021200064050
  • Operating Temperature Range
    +40 to +170 °F
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200064050

Overview

Mfr description
06405 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
  • Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
  • Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
  • Rubber adhesive provides quick stick with excellent holding strength on most surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought