Motion
07203 VINYL TAPE 471 BLUE 1/2"X36YD

3M
07203 VINYL TAPE 471 BLUE 1/2"X36YD

Lane Marking Tape - 1/2 in Width, 36 yd Length, 5.2 mil Thickness, Blue Color
MI ITEM #04377457
MFR #07203 VINYL TAPE 471 BLUE 1/2"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07203 VINYL TAPE 471 BLUE 1/2"X36YD

Lane Marking Tape - 1/2 in Width, 36 yd Length, 5.2 mil Thickness, Blue Color
MI ITEM #04377457
MFR #07203 VINYL TAPE 471 BLUE 1/2"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07203 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    1/2 in
  • Length
    36 yd
  • Thickness
    5.2 mil
  • Color
    Blue
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz-in
  • Elongation at Break
    130 %
  • Tensile Strength
    14 in
  • Operating Temperature Range
    +40 to +170 °F
  • Backing Material
    Vinyl
  • UPC_NO
    00021200072031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text