Motion
16166 PTFE FILM TAPE 5480 GRAY 1"X36YD 3.8 MIL

3M
16166 PTFE FILM TAPE 5480 GRAY 1"X36YD 3.8 MIL

3M™ PTFE Film Tape 5480, Gray, 1 in x 36 yd, 3.7 mil, 9 rolls per case, Boxed
MI ITEM #04377460
MFR #16166 PTFE FILM TAPE 5480 GRAY 1"X36YD 3.8 MIL
List Price$299.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16166 PTFE FILM TAPE 5480 GRAY 1"X36YD 3.8 MIL

3M™ PTFE Film Tape 5480, Gray, 1 in x 36 yd, 3.7 mil, 9 rolls per case, Boxed
MI ITEM #04377460
MFR #16166 PTFE FILM TAPE 5480 GRAY 1"X36YD 3.8 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$299.21/rl for your price

Overview

Mfr description
16166 PTFE FILM TAPE 5480 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Wide temperature range for performance on heated machinery and equipment
  • Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
  • Excellent chemical resistance enables tape to withstand challenging applications

Specifications

  • Width
    1 in
  • Thickness
    3.7 mil
  • Length
    36 yd
  • Color
    Gray
  • Application
    Pipe Sealing
  • Manufacturer Stock Number
    70016054382
  • Manufacturer Upc Number
    00021200161667
  • UPC_NO
    00021200161667
  • Operating Temperature Range
    -65 to +500 °F
  • Weight
    0.445 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought