Motion
48012 SCOTCH PERF MASKING TAPE 2380 TAN 2"X60YD

3M
48012 SCOTCH PERF MASKING TAPE 2380 TAN 2"X60YD

3M™ Performance Masking Tape 2380, Tan, 2 in x 60 yd, 7.2 mil, 24 per case
MI ITEM #04377462
MFR #48012 SCOTCH PERF MASKING TAPE 2380 TAN 2"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48012 SCOTCH PERF MASKING TAPE 2380 TAN 2"X60YD

3M™ Performance Masking Tape 2380, Tan, 2 in x 60 yd, 7.2 mil, 24 per case
MI ITEM #04377462
MFR #48012 SCOTCH PERF MASKING TAPE 2380 TAN 2"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48012 SCOTCH PERF MASKING TAPE 2380
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    55 m
  • Width
    36 mm
  • Thickness
    7.2 mil
  • Color
    Beige
  • Max Operating Temperature
    +325 °F
  • Adhesion Strength
    39 oz/in
  • Manufacturer Stock Number
    70006250651
  • Manufacturer Upc Number
    00021200480126
  • UPC_NO
    00021200480126
  • Weight
    0.927 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text