Motion
64213 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 2"XNH A MED

3M
64213 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material
MI ITEM #04377489
MFR #64213 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 2"XNH A MED
List Price$4.26/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64213 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material
MI ITEM #04377489
MFR #64213 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 2"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.26/dc for your price

Overview

Mfr description
64213 SCOTCH-BRITE ROLOC HS BLEND &
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Package Quantity
    200
  • Disc Diameter
  • Grade
    Medium
  • Max Rpm
    18000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    61500295110
  • Manufacturer Upc Number
    00048011642130
  • UPC_NO
    00048011642130
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought