Motion
64220 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 3"XNH A MED

3M
64220 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 15000 rpm
Mi Item #04377490
MFR #64220 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 3"XNH A MED
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64220 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 15000 rpm
Mi Item #04377490
MFR #64220 SCOTCH-BRITE ROLOC HS BLEND & FINISH DISC TSM 3"XNH A MED

Mfr description
64220 SCOTCH-BRITE ROLOC HS BLEND &
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Finishing, Surface Preparation
  • Backing Material
    Non-woven
  • Color
    Purple
  • Disc Color
    Purple
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    61500295128
  • Manufacturer Upc Number
    00048011642208
  • Max Rpm
    15000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00048011642208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)