Motion
05968 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6"X60YD 8.5 MIL

3M
05968 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6"X60YD 8.5 MIL

3M™ High Performance Masking Tape 2693, Tan, 6 in x 60 yd, 7.9 mil, 8 per case
MI ITEM #04377500
MFR #05968 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6"X60YD 8.5 MIL
List Price$234.66/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05968 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6"X60YD 8.5 MIL

3M™ High Performance Masking Tape 2693, Tan, 6 in x 60 yd, 7.9 mil, 8 per case
MI ITEM #04377500
MFR #05968 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6"X60YD 8.5 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.66/rl for your price

Overview

Mfr description
05968 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
  • Controlled unwind enables easy dispensing
  • Provides high performance for paint masking with high solids paints and urethane clear coats used in the transportation industry
  • Smooth crepe paper backing conforms and maintains integrity when formed around a corner
  • Backing is easy to tear resists slivering and provides one piece removal

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    60.17 yd
  • Width
    6 in
  • Thickness
    7.9 mil
  • Color
    Beige
  • Max Operating Temperature
    +325 °F
  • Adhesion Strength
    40 oz/in
  • Manufacturer Stock Number
    70006379328
  • Manufacturer Upc Number
    00051115059681
  • UPC_NO
    00051115059681
  • Weight
    2.9 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text