Motion
19767 UTILITY CLOTH SHEET 314D 9"X11"P220 J-WEIGHT

3M
19767 UTILITY CLOTH SHEET 314D 9"X11"P220 J-WEIGHT

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P220 Grit, 50 Per Pack
MI ITEM #04377505
MFR #19767 UTILITY CLOTH SHEET 314D 9"X11"P220 J-WEIGHT
List Price$3.30/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19767 UTILITY CLOTH SHEET 314D 9"X11"P220 J-WEIGHT

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P220 Grit, 50 Per Pack
MI ITEM #04377505
MFR #19767 UTILITY CLOTH SHEET 314D 9"X11"P220 J-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.30/sh for your price

Overview

Mfr description
19767 UTILITY CLOTH SHEET 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
  • Cloth backing is both flexible and durable enough for machine use
  • Tear sheets by hand for convenient sizing and reduced waste

Specifications

  • Application
    Deburring, Finishing, Surface Preparation
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60440106619
  • Manufacturer Upc Number
    00051115197673
  • UPC_NO
    00051115197673
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought