Motion
7000021272 UTILITY CLOTH SHEET 314D 9"X11"P100 J-WEIGHT

3M
7000021272 UTILITY CLOTH SHEET 314D 9"X11"P100 J-WEIGHT

3M™ Utility Cloth Sheet 314D, 9 in x 11 in P100 J-weight, 50 per inner 250 per case
Mi Item #04377506
MFR #7000021272 UTILITY CLOTH SHEET 314D 9"X11"P100 J-WEIGHT
Price$2.17/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000021272 UTILITY CLOTH SHEET 314D 9"X11"P100 J-WEIGHT

3M™ Utility Cloth Sheet 314D, 9 in x 11 in P100 J-weight, 50 per inner 250 per case
Mi Item #04377506
MFR #7000021272 UTILITY CLOTH SHEET 314D 9"X11"P100 J-WEIGHT

Mfr description
7000021272 UTILITY CLOTH SHEET 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.17/sh

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440106650
  • Manufacturer Upc Number
    00051115197710
  • Number of Sheets
    50
  • UPC_NO
    00051115197710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)