Motion
410M - 0.15 mm x 1.5000 in x 36 yd

3M
410M - 0.15 mm x 1.5000 in x 36 yd

3M Double Coated Paper Tape 410M, Natural, 1 1/2
MI ITEM #04377514
MFR #410M - 0.15 mm x 1.5000 in x 36 yd
Price$75.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
410M - 0.15 mm x 1.5000 in x 36 yd

3M Double Coated Paper Tape 410M, Natural, 1 1/2
MI ITEM #04377514
MFR #410M - 0.15 mm x 1.5000 in x 36 yd

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.33/each

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.15 mm
  • Overall Width
    1.5000 in

Details

  • Color
    Natural
  • Max Operating Temperature
    93 °C, 200 °F
  • Min Operating Temperature
    -40 °C, -40 °F

Overview

Mfr description
31952 DOUBLE COATED PAPER TAPE 410M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought