Motion
32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL

3M
32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL

32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL
Mi Item #04377515
MFR #32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL
Price$101.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL

32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL
Mi Item #04377515
MFR #32055 DOUBLE COATED PAPER TAPE 401M 1"X36YD 9.0 MIL

Mfr description
32055 DOUBLE COATED PAPER TAPE 401M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.46/rl

Specifications

Details

  • Application
    Attaching Golf Club Grips, Films And Fabrics, Foils, Mounting Rubber Or Photopolymer Printing Plates, Splicing And Core Starting Of Papers, Temporary Holding While Parts Are Being Finished In The Milling Process
  • Backing Material
    Paper
  • Carrier Material
    Paper
  • Max Operating Temperature
    82 °C, 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)