Motion
00051119700190  DISC ROLL 5" 401Q 2500GR

3M
00051119700190 DISC ROLL 5" 401Q 2500GR

Paper Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 500 Grit, Black Color
MI ITEM #04377526
MFR #00051119700190 DISC ROLL 5" 401Q 2500GR
Your Price$198.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051119700190 DISC ROLL 5" 401Q 2500GR

Paper Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 500 Grit, Black Color
MI ITEM #04377526
MFR #00051119700190 DISC ROLL 5" 401Q 2500GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.80/rl(List $228.63)

Overview

Mfr description
00051119700190 DISC ROLL 5" 401Q 2500GR
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    500
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Backing Weight
    A
  • Color
    Black
  • Manufacturer Upc Number
    00051119700190
  • UPC_NO
    00051119700190
  • Application
    Sanding, Surface Preparation, Finishing
  • Coat Type
    Closed
  • Attachment Method
    PSA
  • Mounting Type
    PSA
  • Dry or Wet
    Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text