Motion
01697 CLEAN SANDING DISC 236U 5" P180 C-WEIGHT

3M
01697 CLEAN SANDING DISC 236U 5" P180 C-WEIGHT

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P180 Grit
MI ITEM #04377575
MFR #01697 CLEAN SANDING DISC 236U 5" P180 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01697 CLEAN SANDING DISC 236U 5" P180 C-WEIGHT

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P180 Grit
MI ITEM #04377575
MFR #01697 CLEAN SANDING DISC 236U 5" P180 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01697 CLEAN SANDING DISC 236U 5"
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60440139255
  • Manufacturer Upc Number
    00051131016972
  • UPC_NO
    00051131016972
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text