Motion
01705 CLEAN SANDING DISC 360L 5"P240

3M
01705 CLEAN SANDING DISC 360L 5"P240

3M™ Hookit™ Clean Sanding Disc 360L, 01705, 5 in P240, 100 per inner 500 per case
MI ITEM #04377579
MFR #01705 CLEAN SANDING DISC 360L 5"P240
List Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01705 CLEAN SANDING DISC 360L 5"P240

3M™ Hookit™ Clean Sanding Disc 360L, 01705, 5 in P240, 100 per inner 500 per case
MI ITEM #04377579
MFR #01705 CLEAN SANDING DISC 360L 5"P240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.91/each for your price

Overview

Mfr description
01705 CLEAN SANDING DISC 360L 5"P240
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Aluminum oxide grains cut faster and last longer than traditional garnet

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Backing Material
    Film
  • Manufacturer Stock Number
    60440139115
  • Manufacturer Upc Number
    00051131017054
  • UPC_NO
    00051131017054
  • Color
    Purple
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text