Motion
05705 SUPERBUFF POLISHING PAD 9"

3M
05705 SUPERBUFF POLISHING PAD 9"

3M™ Wool Polishing Pad, 05705, 9 in, Double Sided, 6 per case
Mi Item #04377582
MFR #05705 SUPERBUFF POLISHING PAD 9"
Price$117.29/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05705 SUPERBUFF POLISHING PAD 9"

3M™ Wool Polishing Pad, 05705, 9 in, Double Sided, 6 per case
Mi Item #04377582
MFR #05705 SUPERBUFF POLISHING PAD 9"

Mfr description
05705 SUPERBUFF POLISHING PAD 9"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes fine paint defects including compound swirl marks
  • Blended wool abrasive uses fast cut for efficient, effective results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.29/pd

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00051131057050
  • Max Rpm
    2000 rpm
  • Mounting Type
    Locking Nut
  • Pad Material
    Wool
  • UPC_NO
    00051131057050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)