Motion
05733 PERFECT-IT ULTRAFINE FOAM POLISHING PAD 8"

3M
05733 PERFECT-IT ULTRAFINE FOAM POLISHING PAD 8"

3M™ Perfect-It™ Ultrafine Polishing Pad, 05733, 8 in, 6 per case
Mi Item #04377583
MFR #05733 PERFECT-IT ULTRAFINE FOAM POLISHING PAD 8"
Price$58.72/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05733 PERFECT-IT ULTRAFINE FOAM POLISHING PAD 8"

3M™ Perfect-It™ Ultrafine Polishing Pad, 05733, 8 in, 6 per case
Mi Item #04377583
MFR #05733 PERFECT-IT ULTRAFINE FOAM POLISHING PAD 8"

Mfr description
05733 PERFECT-IT ULTRAFINE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Perfect-it™ polishes
  • Used to help eliminate swirl marks and apply high gloss finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.72/bg

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Color
    Blue
  • Manufacturer Stock Number
    60455065783
  • Manufacturer Upc Number
    00051131057333
  • Max Rpm
    2000 rpm
  • Mounting Type
    Hook & Loop
  • Pad Material
    Foam
  • UPC_NO
    00051131057333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)