Motion
471+

3M
471+

Lane Marking Tape - 1/8 in Width, 36 yd Length, 0.13 mm Thickness, Blue Color
Mi Item #04377596
MFR #471+
Price$15.10/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471+

Lane Marking Tape - 1/8 in Width, 36 yd Length, 0.13 mm Thickness, Blue Color
Mi Item #04377596
MFR #471+

Mfr description
06404 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
  • Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.10/rl

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    0.13 mm
  • Width
    1/8 in

Details

  • Adhesion Strength
    23 oz-in
  • Adhesive Type
    Rubber
  • Application
    Automotive Masking, Masking for Painting, Medium Temperature Paint Bake, On-line Paint Repair Masking, Paint Application, Paint Baking, Paint Masking, Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00051131064041
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    +40 to +170 °F
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00051131064041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)