Motion
07467 SCOTCH-BRITE SCUFFING DISC 6"XNH A VFN

3M
07467 SCOTCH-BRITE SCUFFING DISC 6"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, 4000 rpm
Mi Item #04377603
MFR #07467 SCOTCH-BRITE SCUFFING DISC 6"XNH A VFN
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07467 SCOTCH-BRITE SCUFFING DISC 6"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, 4000 rpm
Mi Item #04377603
MFR #07467 SCOTCH-BRITE SCUFFING DISC 6"XNH A VFN

Mfr description
07467 SCOTCH-BRITE SCUFFING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scotch Brite Scuffing Disc offers a quick and easy solution for machine scuffing automotive finishes before painting
  • Versatile selection of grades and minerals to ensure operators find the right disc for their specific application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500118130
  • Manufacturer Upc Number
    30051131074676
  • Max Rpm
    4000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    30051131074676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)