Motion
98323  SHEET 2-3/4X11 60G 348D

3M
98323 SHEET 2-3/4X11 60G 348D

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 60 Grit
Mi Item #04377658
MFR #98323 SHEET 2-3/4X11 60G 348D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
98323 SHEET 2-3/4X11 60G 348D

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 60 Grit
Mi Item #04377658
MFR #98323 SHEET 2-3/4X11 60G 348D

Mfr description
98323 SHEET 2-3/4X11 60G 348D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    60
  • UPC_NO
    00051135983232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)