Motion
00051141203195 SANDER 5" ROS SELF-GEN

3M
00051141203195 SANDER 5" ROS SELF-GEN

3M™ Self-Generated Vacuum Random Orbital Sander, 20319, 5 in, 3/16 in Orbit, 1 per case
MI ITEM #04377677
MFR #00051141203195 SANDER 5" ROS SELF-GEN
Price$412.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051141203195 SANDER 5" ROS SELF-GEN

3M™ Self-Generated Vacuum Random Orbital Sander, 20319, 5 in, 3/16 in Orbit, 1 per case
MI ITEM #04377677
MFR #00051141203195 SANDER 5" ROS SELF-GEN

Mfr description
00051141203195 SANDER 5" ROS SELF-GEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.85/each

Specifications

Dimensions

  • Overall Width
    6.88 in
  • Weight
    2.804 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use • HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use • Low-profile, balanced design optimizes the performance of 3M™  abrasives
  • Manufacturer Stock Number
    00051141203195
  • Manufacturer Upc Number
    00051141203195
  • UPC_NO
    00051141203195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)