Motion
7000000361 FILTER BAG ADAPTOR 1" EXTERNAL HOSE THREAD X 1" ID

3M
7000000361 FILTER BAG ADAPTOR 1" EXTERNAL HOSE THREAD X 1" ID

3M™ Filter Bag Adapter 20453, 1 in External Hose Thread x 1 in ID, 10 per case
Mi Item #04377685
MFR #7000000361 FILTER BAG ADAPTOR 1" EXTERNAL HOSE THREAD X 1" ID
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000361 FILTER BAG ADAPTOR 1" EXTERNAL HOSE THREAD X 1" ID

3M™ Filter Bag Adapter 20453, 1 in External Hose Thread x 1 in ID, 10 per case
Mi Item #04377685
MFR #7000000361 FILTER BAG ADAPTOR 1" EXTERNAL HOSE THREAD X 1" ID

Mfr description
7000000361 FILTER BAG ADAPTOR 1"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows different sized vacuum hoses to be attached to central-vacuum-ready sanders
  • Available options attach to orbital or random orbital sanders, vacuum hoses, and filter bags
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Weight
    0.104 lb

Details

  • Accessory Type
    Adapter
  • For Use With
    3M Clean Sanding Filter Bag, Self Generating Vacuum Orbital and Random Orbital Sanders
  • Manufacturer Upc Number
    00051141204536
  • UPC_NO
    00051141204536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)