Motion
81329 WETORDRY POLISHING PAPER 281Q 3.0 MIC SHEET 8.50"X11"

3M
81329 WETORDRY POLISHING PAPER 281Q 3.0 MIC SHEET 8.50"X11"

Wetordry™ Non-Woven Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 8.5000 in Wide
Mi Item #04377707
MFR #81329 WETORDRY POLISHING PAPER 281Q 3.0 MIC SHEET 8.50"X11"
Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81329 WETORDRY POLISHING PAPER 281Q 3.0 MIC SHEET 8.50"X11"

Wetordry™ Non-Woven Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 8.5000 in Wide
Mi Item #04377707
MFR #81329 WETORDRY POLISHING PAPER 281Q 3.0 MIC SHEET 8.50"X11"

Mfr description
81329 WETORDRY POLISHING PAPER 281Q
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.17/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Sheet Length
    11 in
  • Sheet Width
    8-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Final Finishing, Finishing, Flat Lapping, Polishing, Repairing, Superfinishing
  • Backing Material
    Non-woven
  • Manufacturer Stock Number
    60060002122
  • Manufacturer Upc Number
    00051144813292
  • UPC_NO
    00051144813292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)