Overview
Mfr description
61273 PELTOR EARBUD CORDED EARPLUG 2600
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Attachment TypeCorded
- Noise Reduction Rating Nrr26 dB
- Insertion MethodPush-In Stem
- Plug ShapeTriple-Flange
- Plug ColorYellow
- Plug MaterialFoam Plastic Metal
- Product LineE-A-Rbud, Peltor
- Cord ColorBlue
- UPC_NO10078371612730
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data