Motion
12166-00000-20

3M
12166-00000-20

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #04377735
MFR #12166-00000-20
Price$9.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12166-00000-20

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #04377735
MFR #12166-00000-20

Mfr description
62226 OX PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.Over-the-glass coverage for prescription eyeglass wearers, Adjustable temples, Built-in sideshields, Polycarbonate lens absorbs 99.9% of harmful UVA and UVB rays, Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.76/pr

Specifications

Dimensions

  • Weight
    2.8 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comfort Features
    Soft nose bridge
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    12166-00000-20
  • Manufacturer Upc Number
    10078371622265
  • Series
    2000
  • Type
    Safety Glasses
  • UPC_NO
    10078371622265
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)