Overview
Mfr description
7010312905 3M EXTRA LARGE SANDING
- For industrial/occupational use only. Not for consumer sale or use.
- Great for all purpose sanding
- Rinse and reuse
- Use wet or dry
- For the best results, sand with the grain of the surface and work through a sequence of grits, from coarse to very fine, skipping no more than 1 grit between each sanding step (other grits not included)
- Size: 3.3 in. x 9 in. x 1 in.
- Includes 1 Sanding Sponge
- Simple to use
- Designed to produce quality smooth finishes
Specifications
- Manufacturer Upc Number00051111118290
- UPC_NO00051111118290
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data