Motion
7100170810 BELT 25"X75"A VFN SC-BF

3M
7100170810 BELT 25"X75"A VFN SC-BF

Scotch-Brite™ Surface Conditioning Belt, 25 in x 75 in, A VFN FB, 1 per case, Restricted
MI ITEM #04377760
MFR #7100170810 BELT 25"X75"A VFN SC-BF
Your Price$912.57/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100170810 BELT 25"X75"A VFN SC-BF

Scotch-Brite™ Surface Conditioning Belt, 25 in x 75 in, A VFN FB, 1 per case, Restricted
MI ITEM #04377760
MFR #7100170810 BELT 25"X75"A VFN SC-BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$912.57/bt(List $1,049.46)

Overview

Mfr description
7100170810 BELT 25"X75"A VFN SC-BF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon film backing stays firm and runs smooth
  • Aluminum oxide abrasive provides increased wear resistance and longer life
  • Soft and conformable nonwoven material excels at light-pressure finishing
  • Suitable for metals, whitewood sanding and composites
  • Built-in lubricant helps belt run cooler

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060053867
  • UPC_NO
    00638060053867
  • Overall Length
    75 in
  • Overall Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text