Motion
7010359432 3M STIKIT PURPLE ABRASIVE DISC 740I, 00380, 8 IN, 36E, 25 DISCS

3M
7010359432 3M STIKIT PURPLE ABRASIVE DISC 740I, 00380, 8 IN, 36E, 25 DISCS

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
Mi Item #04377766
MFR #7010359432 3M STIKIT PURPLE ABRASIVE DISC 740I, 00380, 8 IN, 36E, 25 DISCS
Price$278.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359432 3M STIKIT PURPLE ABRASIVE DISC 740I, 00380, 8 IN, 36E, 25 DISCS

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
Mi Item #04377766
MFR #7010359432 3M STIKIT PURPLE ABRASIVE DISC 740I, 00380, 8 IN, 36E, 25 DISCS

Mfr description
7010359432 3M STIKIT PURPLE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut, long life and professional results
  • Heavy E-weight paper backing adds durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.74/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00051131003804
  • UPC_NO
    00051131003804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)