1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000121861 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840708, 6 IN X 1/2 IN
Aluminum Oxide Abrasive Material, Red Color
MI ITEM #
04377782
MFR #
7000121861 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840708, 6 IN X 1/2 IN
Price
$4.90
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
3M 7000121861 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840708, 6 IN X 1/2 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000121861 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840708, 6 IN X 1/2 IN
Aluminum Oxide Abrasive Material, Red Color
MI ITEM #
04377782
MFR #
7000121861 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840708, 6 IN X 1/2 IN
Mfr description
7000121861 STANDARD ABRASIVES BUFF AND
For industrial/occupational use only. Not for consumer sale or use.
Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
Multi-purpose abrasive discs work well on most metals
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.90
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
6 in
Details
Abrasive Material
Aluminum Oxide
Color
Red
Manufacturer Upc Number
00051115331428
UPC_NO
00051115331428
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items