Motion
7000121862 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840709, 6 IN X 1/2 IN

3M
7000121862 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840709, 6 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #04377783
MFR #7000121862 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840709, 6 IN X 1/2 IN
Your Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121862 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840709, 6 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #04377783
MFR #7000121862 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840709, 6 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.00/each(List $6.91)

Overview

Mfr description
7000121862 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
  • Tough nylon web cleans and deburrs while leaving a professional finish
  • Flexible, pliable open web removes burrs and surface contaminants
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in various sizes, minerals and grades to accommodate a variety of project needs
  • Maroon

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051115331435
  • UPC_NO
    00051115331435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text