Motion
7000121863 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840710, 6 IN X 1/2 IN

3M
7000121863 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840710, 6 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
Mi Item #04377784
MFR #7000121863 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840710, 6 IN X 1/2 IN
Price$9.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121863 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840710, 6 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
Mi Item #04377784
MFR #7000121863 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840710, 6 IN X 1/2 IN

Mfr description
7000121863 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.16/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115331442
  • UPC_NO
    00051115331442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)