Motion
PAMG-1402N

ENERPAC
PAMG-1402N

PA Turbo II Air-Driven Hydraulic Pumps - Double-Acting Cylinders, 0.55 gal Reservoir, 127.00 in³ Usable Capacity, 10000 psi Max
Mi Item #04377820
MFR #PAMG-1402N
Price$2,709.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PAMG-1402N

PA Turbo II Air-Driven Hydraulic Pumps - Double-Acting Cylinders, 0.55 gal Reservoir, 127.00 in³ Usable Capacity, 10000 psi Max
Mi Item #04377820
MFR #PAMG-1402N

Mfr description
PAMG-1402N AIR OVER HYD PUMP
  • High efficiency cast aluminum air motor for increased life and reduced air consumption
  • Fully serviceable air motor assembly
  • Reinforced heavy-duty reservoir for applications in tough environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,709.59/each

Specifications

Dimensions

  • Height
    12.5
  • Length
    15.5
  • Weight
    24.00 lbs, 22
  • Width
    9

Details

  • Description Keyword
    Double-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Double Acting
  • Reservoir Capacity
    0.55 gal (US)
  • Reservoir Capacity Cubic Inches
    127.0 in³
  • Series / Type
    PA Series Turbo II
  • Usable Oil Capacity
    127.00 in³
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Type
    4-Way, 3-Position, Tandem Center
  • Valve Type/Function
    4-Way, 3-Position, Tandem Center / Advance Hold Retract
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)