Motion
SV311A02N6CF5K

ASCO
SV311A02N6CF5K

SV311A02N6CF5K
Mi Item #04377905
MFR #SV311A02N6CF5K
Price$994.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SV311A02N6CF5K

SV311A02N6CF5K
Mi Item #04377905
MFR #SV311A02N6CF5K

Mfr description
SV311A02N6CF5K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.00/each

Specifications

Dimensions

  • Orifice Diameter
    5-1/6 in
  • Overall Height
    2.78 in
  • Overall Width
    1.68 in
  • Port Size
    3/8 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Compatible Fluid Type
    Fuel Gas
  • Flow Coefficient Cv Flow Factor Kv
    1.2 Cv
  • Fuel Type
    Fuel Gas
  • Maximum Operating Pressure
    +15 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +15 psi
  • Operating Temperature Range
    -40 to +175 °F
  • Port Gender
    Female
  • Response Time
    1 s
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)