Motion
NCDRB1BW20-180S

SMC CORP OF AMERICA
NCDRB1BW20-180S

Actuator, Rotary, Vane Type
MI ITEM #04377928
MFR #NCDRB1BW20-180S
List Price$146.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1BW20-180S

Actuator, Rotary, Vane Type
MI ITEM #04377928
MFR #NCDRB1BW20-180S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.77/each for your price

Overview

Mfr description
NCDRB1BW20-180S ACTUATOR, ROT, AUTO
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
  • 2 porting variations (top and side)
  • Ball bearing supported shaft

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    180 °
  • Bore Diameter
  • Mount Type
    Basic
  • Cushion Type
    None
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Proof Pressure
    +153 psi
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Overall Width
    1.65 in
  • Overall Height
    3.11 in
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text