Motion
SS5YJ3-S41-02-C4

SMC CORP OF AMERICA
SS5YJ3-S41-02-C4

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #04377952
MFR #SS5YJ3-S41-02-C4
List Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-S41-02-C4

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #04377952
MFR #SS5YJ3-S41-02-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.98/each for your price

Overview

Mfr description
SS5YJ3-S41-02-C4
  • Bar stock type manifold for SYJ3000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
  • Maximum 20 stations available as standard
  • 5 port sizes available

Specifications

  • Piping Type
    Base Mounted Common SUP Common EXH
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Fluid Comp
    Air
  • Overall Height
    48.5 mm
  • Overall Length
    39.5 mm
  • Overall Width
    91.7 mm
  • Mounting Type
    Direct
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    4 mm
  • Number Of Stations
    2
  • Wiring Type
    Individual Connector
  • Valve Mount Type
    Single Solenoid Coil on the same side as A,B Ports
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text