Motion
NTA-512;PDL001

JTEKT KOYO (NRB)
NTA-512;PDL001

Needle Roller Thrust Bearing - 5/16 in Bore, 3/4 in OD, 5/64 in Width
MI ITEM #04378014
MFR #NTA-512;PDL001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-512;PDL001

Needle Roller Thrust Bearing - 5/16 in Bore, 3/4 in OD, 5/64 in Width
MI ITEM #04378014
MFR #NTA-512;PDL001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTA-512;PD;L001 (200PC PACK)

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    24000 rpm
  • Compatible Washer
    TRA-512
  • Overall Width
    0.0781 in
  • Series
    NTA
  • UPC_NO
    605790229756
  • Radial Dynamic Load Capacity
    5.83 kN
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text