Motion
TRA-512;PDL051

JTEKT KOYO (NRB)
TRA-512;PDL051

Thrust Washer - Needle Roller Thrust, 5/16 in ID, 3/4 in OD, 1/32 in Width
MI ITEM #04378028
MFR #TRA-512;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRA-512;PDL051

Thrust Washer - Needle Roller Thrust, 5/16 in ID, 3/4 in OD, 1/32 in Width
MI ITEM #04378028
MFR #TRA-512;PDL051

Mfr description
TRA-512;PD;L051 (200PC PACK)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.0313 in

Details

  • Compatible Bearing Part Number
    NTA-512
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790229527
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)