Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Overall Length6.47 in
- Frame SizeS56C
- NEMA / IEC Frame Size56C
- Opposite Drive End Bearing Size6203
- Overall Length13.82 in
- Service Factor1
- Shaft Diameter0.625 in
- Shaft Ext Length1.94 in
- Weight34.00 lb
Details
- 2D Drawing
- Armature Full Load Current39 A
- Base RPM1750 rpm
- Certification (CE)N
- CSA ApprovalY
- Current39.0 A
- Data Source URL
- DC Armature Voltage24 V
- Duty Condition TypeContinuous Duty
- Efficiency Rating81.3 %
- Enclosure TypeTotally Enclosed Fan Cooled
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog NumberZ669
- Manufacturer Product Page
- Manufacturer Upc Number722856026132
- Max Ambient Temperature40
- Maximum Speed1800 rpm
- Motor FamilyPermanent Magnet - Low Voltage
- Motor Horsepower1 hp
- Motor TypeBrushed
- Mounting TypeC-Face Flange / Rigid Base
- Number Of Speeds1
- Overload ProtectorNo
- Power Rating1 HP/0.75 kW
- RotationReversible
- Standards MetCSA, UL
- UL ApprovalsRecognized
- UPC_NO722856026132
- Voltage24 V
- Wiring Diagram
Overview
Mfr description
1HP 1800RPM Z669 TEFC 24DCV 56C 0PH
- NEMA C-Face with removable base Class H insulation Easy brush access with unique brush holder design Oversized brushes for extra long life High starting torque Not tach adaptable