Specifications
Dimensions
- Body Outside Diameter13/32 in
- Inside Diameter3/16 - F in
- Length1/2 in
Details
- Bushing CodeP
- Bushing Or LinerBushing
- Head Or HeadlessHeadless
- Liner CodeL
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)