Motion
180T-.640
TiN coated Cobalt High Speed Steel Spade Drill Insert, 41/64" maximum drill diameter
MI ITEM #04378230
MFR #180T-.640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiN coated Cobalt High Speed Steel Spade Drill Insert, 41/64" maximum drill diameter
MI ITEM #04378230
MFR #180T-.640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180T-.640 INSERT .640 SERIES O

Specifications

  • Maximum Drill Diameter
    41/64 in
  • Seat Size
    0
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Thickness
    1/8 in
  • Point Angle
    132 °
  • Full Insert Style Code
    180T-.640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought