Motion
316L16093
ER316L ER316L Welding Electrode - Electrode Type: ER316L, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
Mi Item #04378585
MFR #316L16093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER316L ER316L Welding Electrode - Electrode Type: ER316L, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
Mi Item #04378585
MFR #316L16093

Mfr description
316L16093 316 SS 3/32 ELECTRODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lb
  • Overall Diameter
    3/32 in

Details

  • Electrode Type
    ER316L
  • Material
    Stainless Steel
  • Minimum Tensile Strength
    540 N/mm²
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)