Overview
Mfr description
DE06A33CS05 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC0
- Seal TypeOpen
- Finish CoatingUncoated
- SeriesDE0
- Manufacturer Catalog NumberDE06A33CS05
- UPC_NO4547359692105
- Weight1.72 lbs
- DescriptionDE06A33CS05 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe DE06A33CS05 Radial/Deep Groove Ball Bearing features 28 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 38 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data