Motion
NAF173516
Needle Roller Bearings with Separable Cage - 17 mm Bore, 35 mm OD, 16 mm Width, Open
MI ITEM #04378966
MFR #NAF173516
Your Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 17 mm Bore, 35 mm OD, 16 mm Width, Open
MI ITEM #04378966
MFR #NAF173516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.42/each(List $71.79)

Overview

Mfr description
NAF173516 BEARING
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    17600 N
  • Static Load Capacity
    20900 N
  • Series
    NAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAF173516 Needle Roller Bearing with Separable Cage features a 17 mm bore diameter, 35 mm outside diameter, 16 mm overall width, and an open design, making it ideal for moderate-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought