Motion
472311V
Oil Seal - Solid, 1.000 in Shaft Dia., 1.441 in OD, 0.250 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04379072
MFR #472311V
Your Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 1.441 in OD, 0.250 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04379072
MFR #472311V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.09/each(List $42.91)

Overview

Mfr description
472311V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    1.441 in
  • Overall Width
    0.250 in
  • Seal Type
    Multi lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893509969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text